Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # 284-000269

  • Zoro # G4308377


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8"
Number of Flutes
4
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000269
Zoro #
G4308377
UPC #
888226268936
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Length of Cut
0.75 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Material - Machining
Carbide
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
Measurement System
Inch
List Number
1130
End Mill Style
Square
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Series
Fusion
Spiral Direction
Right Hand
Finish - Machining
AlTiCrN
Primary Material Application ISO Code
K, P, S
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Item
Square End Mill
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Variable
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.