Zoro Homepage

Square End Mill, 0.625 in, Carbide

  • Mfr # 310937

  • Zoro # G915825405


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
4 in
Material - Machining
Carbide
Length of Cut
0.75 in
Neck Length
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310937
Zoro #
G915825405
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
0.75 in
Neck Length
0.875 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

Item
Square End Mill
Series
PYSTL
Material - Machining
Carbide
List Number
2105
Max. Helix Angle
30 Degrees
Flute Spacing
Variable
Measurement System
Inch
Number of Flutes
4
Single End/Double End
Single
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
End Mill Style
Square
Material Grade - Machining
Advanced Performance
Finish - Machining
AlCrN
Primary Material Application
Cast Iron, Stainless Steel, Steel
End Mill Cutting Type
Center Cutting
Flute Type
Spiral

Description

Square End Mill, 0.625 in Milling Dia., Carbide, AlCrN, Straight, Length of Cut 0.75 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.