Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # 312277

  • Zoro # G015826708


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
6 in
Material - Machining
Carbide
Neck Length
2.625 in
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312277
Zoro #
G015826708
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Neck Length
2.625 in
Length of Cut
0.75 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

Item
Square End Mill
Series
PYSTL
Material - Machining
Carbide
End Mill Style
Square
Measurement System
Inch
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
Advanced Performance
Max. Helix Angle
30 Degrees
List Number
2213
Flute Type
Spiral
Number of Flutes
5
Single End/Double End
Single
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Flute Spacing
Variable
End Mill Cutting Type
Center Cutting
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Square End Mill, 0.625 in Milling Dia., Carbide, AlCrN, Straight, Length of Cut 0.75 in, Overall Length 6 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.