Square End Mill, 0.625 in, Carbide
Mfr # 313401
Zoro # G715856500
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Series
Performance AL
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Length of Cut
2.75 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313401
Zoro #
G715856500
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/8 in
Length of Cut
2.75 in
Milling Dia.
0.625 in
Overall Length
5 in
Details
Item
Square End Mill
Series
Performance AL
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
List Number
2010
Number of Flutes
2
End Mill Style
Square
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
Advanced Performance
Finish - Machining
NF1
Primary Material Application ISO Code
N
Material - Machining
Carbide
Primary Material Application
Aluminum
Measurement System
Inch
Description
Square End Mill, 0.625 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2.75 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.