Square End Mill, 0.625 in, Carbide
Mfr # 313403
Zoro # G215856420
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
5/8 in
List Number
2010
Overall Length
6 in
Milling Dia.
0.625 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313403
Zoro #
G215856420
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/8 in
Overall Length
6 in
Milling Dia.
0.625 in
Length of Cut
3.25 in
Details
List Number
2010
Item
Square End Mill
End Mill Style
Square
Series
Performance AL
Single End/Double End
Single
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application
Aluminum
Max. Helix Angle
45 Degrees
Shank Type - Machining
Straight
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Description
Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 3.25 in, Overall Length 6 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.