Zoro Homepage

Square End Mill, 0.625 in, Carbide

  • Mfr # 313406

  • Zoro # G215856352


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Series
Performance AL
Shank Dia.
5/8 in
End Mill Style
Square
Length of Cut
3.25 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313406
Zoro #
G215856352
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Length of Cut
3.25 in
Milling Dia.
0.625 in
Overall Length
6 in

Details

Series
Performance AL
End Mill Style
Square
Number of Flutes
2
List Number
2010
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Single End/Double End
Single
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Finish - Machining
NF1
Material - Machining
Carbide
Primary Material Application
Aluminum
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees
Flute Type
Spiral
Shank Type - Machining
Straight

Description

Square End Mill, 0.625 in Milling Dia., Carbide, NF1, Straight, Length of Cut 3.25 in, Overall Length 6 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.