Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # 314017

  • Zoro # G415856503


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
List Number
2012
End Mill Cutting Type
Center Cutting
Overall Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314017
Zoro #
G415856503
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Length of Cut
0.75 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in

Details

Number of Flutes
2
Single End/Double End
Single
List Number
2012
End Mill Cutting Type
Center Cutting
Series
Performance AL
Item
Square End Mill
End Mill Style
Square
Primary Material Application
Aluminum
Max. Helix Angle
45 Degrees
Finish - Machining
Uncoated
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material - Machining
Carbide
Measurement System
Inch

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.