Square End Mill, 0.625 in, Carbide
- Mfr # 314019
- Zoro # G215856444
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314019
- Zoro #
- G215856444
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- End Mill Style
- Square
- Series
- Performance AL
- Item
- Square End Mill
- List Number
- 2012
- Primary Material Application ISO Code
- N
- Material - Machining
- Carbide
- Measurement System
- Inch
- Flute Type
- Spiral
- Flute Spacing
- Fixed
- Max. Helix Angle
- 45 Degrees
- Primary Material Application
- Aluminum
- Material Grade - Machining
- Advanced Performance
- Finish - Machining
- NF1
- Shank Type - Machining
- Straight
Dimensions
- Length of Cut
- 0.75 in
- Shank Dia.
- 5/8 in
- Overall Length
- 3 1/2 in
- Milling Dia.
- 0.625 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Square End Mill, 0.625 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.