Square End Mill, 0.625 in, Carbide
Mfr # 314043
Zoro # G015856255
product price: $160.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314043
Zoro #
G015856255
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Length of Cut
0.75 in
Neck Length
2.625 in
Overall Length
6 in
Details
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Item
Square End Mill
Series
Performance AL
Single End/Double End
Single
List Number
2012
End Mill Style
Square
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Material - Machining
Carbide
Flute Type
Spiral
Flute Spacing
Fixed
Material Grade - Machining
Advanced Performance
Max. Helix Angle
45 Degrees
Primary Material Application
Aluminum
Measurement System
Inch
Description
Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.75 in, Overall Length 6 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.