Square End Mill, 0.625 in, Carbide
Mfr # 314045
Zoro # G315856238
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Series
Performance AL
Overall Length
6 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314045
Zoro #
G315856238
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Overall Length
6 in
Neck Length
2.625 in
Length of Cut
0.75 in
Details
Series
Performance AL
Single End/Double End
Single
List Number
2012
Item
Square End Mill
End Mill Style
Square
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Max. Helix Angle
45 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application
Aluminum
Finish - Machining
NF1
Description
Square End Mill, 0.625 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.75 in, Overall Length 6 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.