Square End Mill, 0.625 in, Carbide
Mfr # 314938
Zoro # G615856693
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Overall Length
5 in
Shank Dia.
5/8 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314938
Zoro #
G615856693
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Shank Dia.
5/8 in
Length of Cut
2 in
Milling Dia.
0.625 in
Details
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Series
Performance AL
Item
Square End Mill
List Number
2030
End Mill Style
Square
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Measurement System
Inch
Flute Spacing
Fixed
Material - Machining
Carbide
Max. Helix Angle
37 Degrees
Description
Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 2 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.