Zoro Homepage

Square End Mill, 0.625 in, Carbide

  • Mfr # 314962

  • Zoro # G115856575


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
0.625 in
Overall Length
8 in
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314962
Zoro #
G115856575
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.625 in
Overall Length
8 in
Length of Cut
4 in
Shank Dia.
5/8 in

Details

End Mill Cutting Type
Center Cutting
End Mill Style
Square
Single End/Double End
Single
Item
Square End Mill
Series
Performance AL
Number of Flutes
3
List Number
2030
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees
Measurement System
Inch
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Flute Type
Spiral
Finish - Machining
Uncoated
Material - Machining
Carbide

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 4 in, Overall Length 8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.