Square End Mill, 0.625 in, Carbide
Mfr # 315593
Zoro # G515856601
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single
Milling Dia.
0.625 in
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315593
Zoro #
G515856601
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.625 in
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Length of Cut
0.75 in
Details
Single End/Double End
Single
Item
Square End Mill
Series
Performance AL
Number of Flutes
3
List Number
2032
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Finish - Machining
NF1
Measurement System
Inch
Description
Square End Mill, 0.625 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.