Zoro Homepage

Square End Mill, 0.75 in, Carbide

  • Mfr # 1034117

  • Zoro # G215856536


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
0.75 in
End Mill Style
Square
Number of Flutes
4
Overall Length
3 1/2 in
Series
Hurrimill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034117
Zoro #
G215856536
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Overall Length
3 1/2 in
Length of Cut
0.875 in
Shank Dia.
3/4 in

Details

End Mill Style
Square
Number of Flutes
4
Series
Hurrimill
Item
Square End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
1034
Flute Type
Spiral
Primary Material Application ISO Code
K, M, P
Finish - Machining
FX7
Max. Helix Angle
31 Degrees
Secondary Material Application ISO Code
H, S
Material Grade - Machining
High Performance
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Variable
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat

Description

Square End Mill, 0.75 in Milling Dia., Carbide, FX7, Weldon Flat, Length of Cut 0.875 in, Overall Length 3 1/2 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.