Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # 284-000299

  • Zoro # G4306383


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Number of Flutes
4
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000299
Zoro #
G4306383
UPC #
888226268950
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
1 in
Shank Dia.
3/4 in
Overall Length
4 in
Chamfer Width
0.0010 in
Milling Dia.
0.75 in
Corner Radius
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Number of Coolant Holes
0
List Number
1130
Cutting Direction - Machining
Right Hand
End Mill Application
Roughing/Finishing
Flute Type
Spiral
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Secondary Material Application
Stainless Steel
Series
Fusion
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Finish - Machining
AlTiCrN
End Mill Style
Square
Primary Material Application ISO Code
K, P, S
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish
Bright (Uncoated)
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Drilling Tool Configuration
Individual
Measurement System
Inch
Item
Square End Mill
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Variable
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.