Zoro Homepage

Square End Mill, 0.75 in, Carbide

  • Mfr # 310431

  • Zoro # G215826638


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
3 in
Material - Machining
Carbide
Shank Dia.
3/4 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310431
Zoro #
G215826638
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/4 in
Length of Cut
1 in
Milling Dia.
0.75 in

Details

Item
Square End Mill
Series
PYSTL
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Max. Helix Angle
30 Degrees
List Number
2100
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Flute Spacing
Variable
End Mill Style
Square
Primary Material Application
Cast Iron, Stainless Steel, Steel
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Single End/Double End
Single
Finish - Machining
AlCrN

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlCrN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.