Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # 311063

  • Zoro # G415825684


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
6 in
Material - Machining
Carbide
Shank Dia.
3/4 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311063
Zoro #
G415825684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1 in
Neck Length
3.125 in
Milling Dia.
0.75 in

Details

Item
Square End Mill
Series
PYSTL
Material - Machining
Carbide
Single End/Double End
Single
Primary Material Application
Cast Iron, Stainless Steel, Steel
Finish - Machining
AlCrN
Flute Spacing
Variable
Number of Flutes
4
Shank Type - Machining
Straight
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
End Mill Style
Square
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
Advanced Performance
List Number
2105

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlCrN, Straight, Length of Cut 1 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.