Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # 313418

  • Zoro # G315856399


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Series
Performance AL
Length of Cut
1 in
Milling Dia.
0.75 in
End Mill Cutting Type
Center Cutting
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313418
Zoro #
G315856399
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Overall Length
4 in

Details

Series
Performance AL
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
2
List Number
2010
End Mill Style
Square
Single End/Double End
Single
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Max. Helix Angle
45 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.