Square End Mill, 0.75 in, Carbide
Mfr # 313458
Zoro # G115856513
product price: $186.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting
Milling Dia.
0.75 in
Single End/Double End
Single
Shank Dia.
3/4 in
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313458
Zoro #
G115856513
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Overall Length
5 in
Length of Cut
2 in
Details
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Series
Performance AL
List Number
2010
Number of Flutes
2
Item
Square End Mill
End Mill Style
Square
Measurement System
Inch
Flute Spacing
Fixed
Finish - Machining
NF1
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material Grade - Machining
Advanced Performance
Max. Helix Angle
45 Degrees
Primary Material Application
Aluminum
Material - Machining
Carbide
Flute Type
Spiral
Description
Square End Mill, 0.75 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.