Square End Mill, 0.75 in, Carbide
Mfr # 313479
Zoro # G715856388
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Series
Performance AL
Shank Dia.
3/4 in
End Mill Style
Square
Length of Cut
3.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313479
Zoro #
G715856388
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Length of Cut
3.25 in
Milling Dia.
0.75 in
Overall Length
6 in
Details
Series
Performance AL
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Item
Square End Mill
Single End/Double End
Single
List Number
2010
Measurement System
Inch
Primary Material Application
Aluminum
Material Grade - Machining
Advanced Performance
Flute Type
Spiral
Flute Spacing
Fixed
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Material - Machining
Carbide
Max. Helix Angle
45 Degrees
Shank Type - Machining
Straight
Description
Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 3.25 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.