Square End Mill, 0.75 in, Carbide
Mfr # 313496
Zoro # G115856230
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Number of Flutes
2
List Number
2010
Milling Dia.
0.75 in
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313496
Zoro #
G115856230
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Length of Cut
4 in
Overall Length
7 in
Details
Number of Flutes
2
List Number
2010
Series
Performance AL
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Single End/Double End
Single
End Mill Style
Square
Material - Machining
Carbide
Primary Material Application
Aluminum
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Primary Material Application ISO Code
N
Flute Type
Spiral
Finish - Machining
NF1
Shank Type - Machining
Straight
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Description
Square End Mill, 0.75 in Milling Dia., Carbide, NF1, Straight, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.