Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # 314086

  • Zoro # G415856251


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
End Mill Style
Square
Milling Dia.
0.75 in
Overall Length
5 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314086
Zoro #
G415856251
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
5 in
Length of Cut
1 in
Neck Length
1.5 in

Details

End Mill Style
Square
Item
Square End Mill
Series
Performance AL
Number of Flutes
2
List Number
2012
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
NF1
Max. Helix Angle
45 Degrees
Flute Type
Spiral
Flute Spacing
Fixed
Primary Material Application
Aluminum

Description

Square End Mill, 0.75 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.