Zoro Homepage

Square End Mill, 0.75 in, Carbide

  • Mfr # 314109

  • Zoro # G215856697


product price: $210.99
/ea
Free Shipping & Returns

Key Features

List Number
2012
Neck Length
2.375 in
Single End/Double End
Single
Length of Cut
1 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314109
Zoro #
G215856697
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
2.375 in
Length of Cut
1 in
Overall Length
6 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in

Details

List Number
2012
Single End/Double End
Single
Item
Square End Mill
End Mill Style
Square
Number of Flutes
2
Series
Performance AL
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Flute Type
Spiral
Shank Type - Machining
Straight
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Primary Material Application
Aluminum
Measurement System
Inch
Finish - Machining
Uncoated

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.