Square End Mill, 0.75 in, Carbide
Mfr # 314991
Zoro # G815856455
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Milling Dia.
0.75 in
End Mill Cutting Type
Center Cutting
Series
Performance AL
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314991
Zoro #
G815856455
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
4 in
Length of Cut
1.625 in
Details
End Mill Cutting Type
Center Cutting
Series
Performance AL
Single End/Double End
Single
Item
Square End Mill
End Mill Style
Square
List Number
2030
Number of Flutes
3
Flute Spacing
Fixed
Finish - Machining
Uncoated
Flute Type
Spiral
Primary Material Application
Aluminum
Material - Machining
Carbide
Primary Material Application ISO Code
N
Measurement System
Inch
Max. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
Advanced Performance
Description
Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.625 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.