Square End Mill, 0.75 in, Carbide
Mfr # 315013
Zoro # G115856506
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
0.75 in
Series
Performance AL
List Number
2030
Overall Length
5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315013
Zoro #
G115856506
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.75 in
Overall Length
5 in
Length of Cut
2.25 in
Shank Dia.
3/4 in
Details
Series
Performance AL
List Number
2030
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Single End/Double End
Single
End Mill Style
Square
Item
Square End Mill
Finish - Machining
NF1
Measurement System
Inch
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Material - Machining
Carbide
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Description
Square End Mill, 0.75 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.