Square End Mill, 0.75 in, Carbide
Mfr # 315025
Zoro # G015856484
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
3 in
Single End/Double End
Single
Shank Dia.
3/4 in
Overall Length
6 in
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315025
Zoro #
G015856484
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Shank Dia.
3/4 in
Overall Length
6 in
Milling Dia.
0.75 in
Details
Single End/Double End
Single
Item
Square End Mill
Series
Performance AL
List Number
2030
End Mill Cutting Type
Center Cutting
Number of Flutes
3
End Mill Style
Square
Finish - Machining
NF1
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Flute Type
Spiral
Material - Machining
Carbide
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Description
Square End Mill, 0.75 in Milling Dia., Carbide, NF1, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.