Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # 315033

  • Zoro # G815856479


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Series
Performance AL
Length of Cut
3.5 in
Milling Dia.
0.75 in
End Mill Cutting Type
Center Cutting
List Number
2030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315033
Zoro #
G815856479
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3.5 in
Milling Dia.
0.75 in
Overall Length
6 in
Shank Dia.
3/4 in

Details

Series
Performance AL
Item
Square End Mill
End Mill Cutting Type
Center Cutting
List Number
2030
Single End/Double End
Single
Number of Flutes
3
End Mill Style
Square
Material - Machining
Carbide
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
NF1
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Material Grade - Machining
Advanced Performance

Description

Square End Mill, 0.75 in Milling Dia., Carbide, NF1, Straight, Length of Cut 3.5 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.