Zoro Homepage

Square End Mill, 0.75 in, Carbide

  • Mfr # 315043

  • Zoro # G215856451


product price: $344.99
/ea
Free Shipping & Returns

Key Features

List Number
2030
End Mill Style
Square
Single End/Double End
Single
Overall Length
8 in
Milling Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315043
Zoro #
G215856451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Milling Dia.
0.75 in
Length of Cut
5 in
Shank Dia.
3/4 in

Details

List Number
2030
End Mill Style
Square
Single End/Double End
Single
Series
Performance AL
Item
Square End Mill
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Measurement System
Inch
Material Grade - Machining
Advanced Performance
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Flute Spacing
Fixed

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 5 in, Overall Length 8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.