Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # 315196

  • Zoro # G815856394


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
0.75 in
Shank Dia.
3/4 in
End Mill Cutting Type
Center Cutting
Series
Performance AL
List Number
2031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315196
Zoro #
G815856394
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Shank Dia.
3/4 in
Overall Length
5 in
Length of Cut
2.5 in

Details

End Mill Cutting Type
Center Cutting
Series
Performance AL
List Number
2031
Single End/Double End
Single
Item
Square End Mill
End Mill Style
Square
Number of Flutes
3
Measurement System
Inch
Flute Type
Spiral
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Finish - Machining
NF1
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Aluminum

Description

Square End Mill, 0.75 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2.5 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.