Square End Mill, 0.75 in, Carbide
Mfr # 315625
Zoro # G515856359
product price: $151.99
/ea
Free Shipping & Returns
Key Features
List Number
2032
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315625
Zoro #
G515856359
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Length of Cut
1 in
Details
List Number
2032
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Item
Square End Mill
Number of Flutes
3
Series
Performance AL
Finish - Machining
NF1
Primary Material Application ISO Code
N
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application
Aluminum
Measurement System
Inch
Max. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Description
Square End Mill, 0.75 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.