Zoro Homepage

Square End Mill, 0.75 in, Carbide

  • Mfr # 315627

  • Zoro # G415856329


product price: $132.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
End Mill Cutting Type
Center Cutting
Neck Length
0.625 in
Single End/Double End
Single
List Number
2032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315627
Zoro #
G415856329
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
0.625 in
Overall Length
4 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Length of Cut
1 in

Details

End Mill Style
Square
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
List Number
2032
Series
Performance AL
Item
Square End Mill
Number of Flutes
3
Primary Material Application ISO Code
N
Material - Machining
Carbide
Measurement System
Inch
Max. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Flute Type
Spiral
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.