Zoro Homepage

Square End Mill, 0.75 in, Carbide

  • Mfr # 315667

  • Zoro # G215856253


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Number of Flutes
3
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315667
Zoro #
G215856253
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Length of Cut
1 in
Neck Length
2.375 in

Details

Number of Flutes
3
End Mill Style
Square
Series
Performance AL
Single End/Double End
Single
List Number
2032
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Max. Helix Angle
37 Degrees
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application ISO Code
N
Flute Type
Spiral
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application
Aluminum

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.