Square End Mill, 1 in, Carbide
Mfr # 1034084
Zoro # G715856678
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
List Number
1034
End Mill Style
Square
Single End/Double End
Single
Series
Hurrimill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1034084
Zoro #
G715856678
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1.5 in
Milling Dia.
1 in
Shank Dia.
1 in
Details
List Number
1034
End Mill Style
Square
Single End/Double End
Single
Series
Hurrimill
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Number of Flutes
4
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Flute Spacing
Variable
Measurement System
Inch
Material - Machining
Carbide
Max. Helix Angle
31 Degrees
Finish - Machining
FX7
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Description
Square End Mill, 1 in Milling Dia., Carbide, FX7, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.