Zoro Homepage

Square End Mill, 1 in, Carbide

  • Mfr # 1034132

  • Zoro # G515856458


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Number of Flutes
4
Series
Hurrimill
Length of Cut
1.5 in
List Number
1034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034132
Zoro #
G515856458
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1.5 in
Shank Dia.
1 in
Milling Dia.
1 in

Details

Number of Flutes
4
Series
Hurrimill
List Number
1034
Single End/Double End
Single
Item
Square End Mill
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
K, M, P
Finish - Machining
FX7
Measurement System
Inch
Material Grade - Machining
High Performance
Max. Helix Angle
31 Degrees
Secondary Material Application ISO Code
H, S
Shank Type - Machining
Weldon Flat
Flute Type
Spiral
Flute Spacing
Variable
Material - Machining
Carbide

Description

Square End Mill, 1 in Milling Dia., Carbide, FX7, Weldon Flat, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.