Zoro Homepage

Square End Mill, 1 in, Carbide

  • Mfr # 311927

  • Zoro # G615825736


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
7 in
Material - Machining
Carbide
Length of Cut
4.25 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311927
Zoro #
G615825736
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Length of Cut
4.25 in
Shank Dia.
1 in
Milling Dia.
1 in

Details

Item
Square End Mill
Series
PYSTL
Material - Machining
Carbide
Flute Spacing
Variable
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Max. Helix Angle
30 Degrees
Measurement System
Inch
End Mill Cutting Type
Center Cutting
List Number
2205
End Mill Style
Square
Single End/Double End
Single
Primary Material Application ISO Code
K, M, P
Number of Flutes
5
Material Grade - Machining
Advanced Performance
Finish - Machining
AlCrN
Shank Type - Machining
Straight

Description

Square End Mill, 1 in Milling Dia., Carbide, AlCrN, Straight, Length of Cut 4.25 in, Overall Length 7 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.