Square End Mill, 1 in, Carbide
Mfr # 313533
Zoro # G015856385
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
2.5 in
List Number
2010
Overall Length
5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313533
Zoro #
G015856385
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2.5 in
Overall Length
5 in
Shank Dia.
1 in
Milling Dia.
1 in
Details
List Number
2010
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Series
Performance AL
End Mill Style
Square
Number of Flutes
2
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Shank Type - Machining
Straight
Finish - Machining
NF1
Primary Material Application ISO Code
N
Material - Machining
Carbide
Measurement System
Inch
Flute Type
Spiral
Primary Material Application
Aluminum
Material Grade - Machining
Advanced Performance
Description
Square End Mill, 1 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2.5 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.