Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # 313535

  • Zoro # G915856324


product price: $312.99
/ea
Free Shipping & Returns

Key Features

List Number
2010
End Mill Style
Square
Overall Length
6 in
Number of Flutes
2
Milling Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313535
Zoro #
G915856324
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Dia.
1 in
Length of Cut
3 in
Shank Dia.
1 in

Details

List Number
2010
End Mill Style
Square
Number of Flutes
2
Item
Square End Mill
Single End/Double End
Single
Series
Performance AL
End Mill Cutting Type
Center Cutting
Material Grade - Machining
Advanced Performance
Flute Type
Spiral
Material - Machining
Carbide
Primary Material Application ISO Code
N
Measurement System
Inch
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.