Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # 313537

  • Zoro # G015856415


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Series
Performance AL
Length of Cut
3 in
End Mill Style
Square
Overall Length
6 in
List Number
2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313537
Zoro #
G015856415
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Overall Length
6 in
Shank Dia.
1 in
Milling Dia.
1 in

Details

Series
Performance AL
Item
Square End Mill
End Mill Style
Square
List Number
2010
Single End/Double End
Single
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Aluminum
Flute Spacing
Fixed
Measurement System
Inch
Max. Helix Angle
45 Degrees
Finish - Machining
NF1
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance

Description

Square End Mill, 1 in Milling Dia., Carbide, NF1, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.