Square End Mill, 1 in, Carbide
Mfr # 313550
Zoro # G015856262
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
1 in
End Mill Style
Square
Length of Cut
5.5 in
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313550
Zoro #
G015856262
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
1 in
Length of Cut
5.5 in
Overall Length
8 in
Shank Dia.
1 in
Details
End Mill Style
Square
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Series
Performance AL
List Number
2010
Single End/Double End
Single
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Flute Type
Spiral
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Measurement System
Inch
Max. Helix Angle
45 Degrees
Description
Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 5.5 in, Overall Length 8 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.