Square End Mill, 1 in, Carbide
Mfr # 315051
Zoro # G915856430
product price: $236.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Milling Dia.
1 in
End Mill Cutting Type
Center Cutting
Length of Cut
1.25 in
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315051
Zoro #
G915856430
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
1 in
Length of Cut
1.25 in
Shank Dia.
1 in
Overall Length
5 in
Details
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Series
Performance AL
Item
Square End Mill
Single End/Double End
Single
Number of Flutes
3
List Number
2030
Measurement System
Inch
Material Grade - Machining
Advanced Performance
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Finish - Machining
Uncoated
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Description
Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.25 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.