Square End Mill, 1 in, Carbide
Mfr # 315054
Zoro # G915856461
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Series
Performance AL
Shank Dia.
1 in
Length of Cut
1.25 in
Overall Length
5 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315054
Zoro #
G915856461
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1 in
Length of Cut
1.25 in
Overall Length
5 in
Milling Dia.
1 in
Details
Series
Performance AL
Single End/Double End
Single
Number of Flutes
3
Item
Square End Mill
List Number
2030
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Finish - Machining
NF1
Measurement System
Inch
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Material - Machining
Carbide
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Description
Square End Mill, 1 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1.25 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.