Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # 315090

  • Zoro # G915856386


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Milling Dia.
1 in
List Number
2030
Length of Cut
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315090
Zoro #
G915856386
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1 in
Length of Cut
3.5 in
Shank Dia.
1 in
Overall Length
6 in

Details

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
List Number
2030
End Mill Style
Square
Series
Performance AL
Number of Flutes
3
Material - Machining
Carbide
Flute Type
Spiral
Finish - Machining
Uncoated
Flute Spacing
Fixed
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Measurement System
Inch
Primary Material Application ISO Code
N
Primary Material Application
Aluminum

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 3.5 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.