Square End Mill, 1 in, Carbide
Mfr # 315105
Zoro # G115856476
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
1 in
Overall Length
8 in
Number of Flutes
3
List Number
2030
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315105
Zoro #
G115856476
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
1 in
Overall Length
8 in
Shank Dia.
1 in
Length of Cut
5.5 in
Details
Item
Square End Mill
Number of Flutes
3
List Number
2030
End Mill Style
Square
Series
Performance AL
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Max. Helix Angle
37 Degrees
Measurement System
Inch
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Aluminum
Material Grade - Machining
Advanced Performance
Flute Type
Spiral
Finish - Machining
NF1
Flute Spacing
Fixed
Description
Square End Mill, 1 in Milling Dia., Carbide, NF1, Straight, Length of Cut 5.5 in, Overall Length 8 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.