Square End Mill, 1 in, Carbide
Mfr # 315205
Zoro # G915856393
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Overall Length
5 in
Milling Dia.
1 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315205
Zoro #
G915856393
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Milling Dia.
1 in
Shank Dia.
1 in
Length of Cut
2 in
Details
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Square End Mill
End Mill Style
Square
List Number
2031
Series
Performance AL
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application ISO Code
N
Finish - Machining
NF1
Material Grade - Machining
Advanced Performance
Primary Material Application
Aluminum
Flute Spacing
Fixed
Measurement System
Inch
Max. Helix Angle
30 Degrees
Material - Machining
Carbide
Description
Square End Mill, 1 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.