Square End Mill, 1 in, Carbide
Mfr # 315209
Zoro # G015856347
product price: $367.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
List Number
2031
Shank Dia.
1 in
Milling Dia.
1 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315209
Zoro #
G015856347
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1 in
Milling Dia.
1 in
Overall Length
6 in
Length of Cut
3 in
Details
End Mill Style
Square
List Number
2031
Item
Square End Mill
Single End/Double End
Single
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Series
Performance AL
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Finish - Machining
NF1
Flute Spacing
Fixed
Primary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
N
Flute Type
Spiral
Description
Square End Mill, 1 in Milling Dia., Carbide, NF1, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.