Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # 315706

  • Zoro # G415856343


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
List Number
2032
Overall Length
6 in
Milling Dia.
1 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315706
Zoro #
G415856343
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Dia.
1 in
Shank Dia.
1 in
Length of Cut
1.25 in

Details

Number of Flutes
3
List Number
2032
End Mill Style
Square
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Series
Performance AL
Material - Machining
Carbide
Measurement System
Inch
Flute Spacing
Fixed
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Max. Helix Angle
37 Degrees

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.25 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.