Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # 315713

  • Zoro # G815856271


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Shank Dia.
1 in
Length of Cut
1.25 in
Number of Flutes
3
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315713
Zoro #
G815856271
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Length of Cut
1.25 in
Neck Length
2.125 in
Overall Length
6 in
Milling Dia.
1 in

Details

Single End/Double End
Single
Number of Flutes
3
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Series
Performance AL
End Mill Style
Square
List Number
2032
Flute Type
Spiral
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Measurement System
Inch
Primary Material Application ISO Code
N
Material - Machining
Carbide
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Material Grade - Machining
Advanced Performance

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.25 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.