Square End Mill, 1 in, Carbide
Mfr # 315716
Zoro # G115856278
product price: $357.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Length of Cut
1.25 in
Overall Length
6 in
List Number
2032
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315716
Zoro #
G115856278
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Overall Length
6 in
Milling Dia.
1 in
Neck Length
2.125 in
Shank Dia.
1 in
Details
End Mill Style
Square
List Number
2032
Single End/Double End
Single
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Series
Performance AL
Number of Flutes
3
Primary Material Application
Aluminum
Finish - Machining
NF1
Primary Material Application ISO Code
N
Measurement System
Inch
Flute Type
Spiral
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Description
Square End Mill, 1 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1.25 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.