Square End Mill, 1 in, Carbide
Mfr # 315734
Zoro # G915856638
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 in
Length of Cut
1.25 in
List Number
2032
Single End/Double End
Single
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315734
Zoro #
G915856638
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1 in
Length of Cut
1.25 in
Milling Dia.
1 in
Overall Length
7 in
Details
List Number
2032
Single End/Double End
Single
Series
Performance AL
End Mill Cutting Type
Center Cutting
Number of Flutes
3
End Mill Style
Square
Item
Square End Mill
Material - Machining
Carbide
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Measurement System
Inch
Shank Type - Machining
Straight
Description
Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.25 in, Overall Length 7 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.