Square End Mill, 1 in, Carbide
Mfr # 315742
Zoro # G215856628
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1.25 in
Overall Length
7 in
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315742
Zoro #
G215856628
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Overall Length
7 in
Neck Length
3.125 in
Milling Dia.
1 in
Shank Dia.
1 in
Details
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Square
Series
Performance AL
Number of Flutes
3
Item
Square End Mill
List Number
2032
Material - Machining
Carbide
Flute Spacing
Fixed
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Measurement System
Inch
Max. Helix Angle
37 Degrees
Material Grade - Machining
Advanced Performance
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Description
Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.25 in, Overall Length 7 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.